GFCI Receptacle, 15A, 125V, White, Narrow

Item #: 0140429

Cat #: GFNT1-W

UPC: 078477712559

$ 26.01 EA
Company wide:
2,811 in stock
Documents & Guides
15 Amp, 125V Receptacle, 20 Amp Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White

Overview

15 Amp, 125V Receptacle, 20 Amp Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White

The SmartlockPro® Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton® patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly.

Also known as: 078477712559, GFNT1-W, LEVGFNT1W

Specifications

Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
Amps: 15
NEMA Configuration: 5-15R