LED Emergency Module

Item #: 0140371

Cat #: FHSKITT06SHC

UPC: 813068014090

Company wide:
0 in stock
Documents & Guides
LED Emergency Battery B/U with LED source: Watts: 6, Lumens: 1200, 90 minute run time. Small-H Module. 3.54” x 3.93”.

Overview

LED Emergency Battery B/U with LED source: Watts: 6, Lumens: 1200, 90 minute run time. Small-H Module. 3.54” x 3.93”.
Also known as: 813068014090, FHSKITT06SHC, FULFHSKITT06SHC

Specifications

Wattage: 6
Light Technology: LED
Wattage: 6
Light Technology: LED