Miniature Circuit Breaker - 1 Pole

Item #: 0140370

Cat #: SU201M-K0.5

UPC: 016779929985

$ 40.34 EA
Company wide:
5 in stock
Documents & Guides
Miniature Circuit Breaker C-Char., 10Ka, 0.5A, 1P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 0.5A, 1P Ul489
Also known as: 016779929985, SU201M-K0.5, ABBSU201MK0.5

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating DC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)