Folding Knife, 3.2" Saw, Straight Blade

Item #: 0140368
Cat #: FX22LCP
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Folding Knife, Fixed Blade, Saw, Straight, Overall Length: 7.80 In, Blade Length: 3.2 In

Overview

Folding Knife, Fixed Blade, Saw, Straight, Overall Length: 7.80 In, Blade Length: 3.2 In
Also known as: FX22LCP, SOGFX22LCP

Specifications

Length: 3.2 in
Color: Black
Type: Knife, Fixed Blade
Length: 3.2 in
Type: Knife, Fixed Blade
Color: Black

Customer Reviews

No reviews for this product
(0)