20V MAX* LITHIUM ION XR® Handheld Blower

Item #: 0140352

Cat #: DCBL720P1

UPC: 885911413510

Company wide:
0 in stock
Documents & Guides
20V MAX* LITHIUM ION XR® Brushless Handheld Blower (5.0AH), Up to 400 CFM of Air Volume at 90 MPH to Clear Debris, Variable Trigger and Speed Lock

Overview

20V MAX* LITHIUM ION XR® Brushless Handheld Blower (5.0AH), Up to 400 CFM of Air Volume at 90 MPH to Clear Debris, Variable Trigger and Speed Lock

The 20 V MAX brushless handheld blower provides the ability to clear debris with an air volume of up to 400 cubic feet per minute at 90 miles per hour. With an ergonomic and extremely lightweight design (7.1 lbs.), the blower is easy to control and minimizes stress on the arm. The variable speed trigger and speed lock give the user full power control.

Also known as: 885911413510, DCBL720P1, DEWDCBL720P1

Specifications

Type: Blower, Lithium Ion
Standards: California Proposition 65
Type: Blower, Lithium Ion
Standards: California Proposition 65