25W F15 Incandescent Lamp, White

Item #: 0140316

Cat #: S3364

UPC: 045923033643

Company wide:
0 in stock
Documents & Guides
25 Watt F15 Incandescent; White; 1500 Average rated hours; 160 Lumens; Medium Base; 120 Volt

Overview

25 Watt F15 Incandescent; White; 1500 Average rated hours; 160 Lumens; Medium Base; 120 Volt
Also known as: 045923033643, S3364, SATS3364

Specifications

Lumens: 160
Shape: F15 (Flambeau)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 160
Base: Medium Screw (E26)
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: F15 (Flambeau)
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes