Housing for LDN6

Item #: 0140313

Cat #: LDN6 35/10 MVOLT EZ10 HSG

UPC: 193048376456

Company wide:
0 in stock
Documents & Guides
Housing for LDN6

Overview

Housing for LDN6

Housing for LDN6

Also known as: 193048376456, LDN6 35/10 MVOLT EZ10 HSG, LITLDN63510MVHSG

Specifications

Volts AC: 120, 277
Color: White
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC: 120, 277
Diameter: 6 in
Light Technology: LED
Color: White
Color Temperature: 3500 (Neutral White)