Lockback Knife, 3" Drop Point Blade

Item #: 0140276

Cat #: MH-K073A

UPC: 749414402764

Call for price
Company wide:
58 in stock
Documents & Guides
3" Lightweight Lockback Knife, Drop Point Blade, Length Closed: 4-1/2", Material: Stainless Steel.

Overview

3" Lightweight Lockback Knife, Drop Point Blade, Length Closed: 4-1/2", Material: Stainless Steel.
Also known as: 749414402764, MH-K073A, GBXMHK073A, camoknife

Specifications

Type: Lockback Knife
Length: 3 in
Type: Lockback Knife
Length: 3 in