2MP HD-TVI Vandal Dome, IR, Included Junction Box, TAA

Item #: 0140268

Cat #: HT5940T

UPC: 030519018265

Company wide:
0 in stock
Documents & Guides
HT5940T - 2MP HD-TVI Vandal Dome, IR, Included Junction Box, TAA

Overview

HT5940T - 2MP HD-TVI Vandal Dome, IR, Included Junction Box, TAA
Also known as: 030519018265, HT5940T, SPOHT5940T

Specifications

Color: Dark Gray
Volts AC: 24
Volts DC: 12
IP/NEMA Rating: IP67
Resolution: 2MP
Type: 2.800-12 mm Lens
Color: Dark Gray
Volts DC: 12
Resolution: 2MP
Volts AC: 24
IP/NEMA Rating: IP67
Type: 2.800-12 mm Lens