1000TVL Outdoor IR Vandal Turret, Dual Voltage

Item #: 0140267

Cat #: HT6040K

UPC: 030519013956

Company wide:
0 in stock
Documents & Guides
HT6040K - 1000TVL Outdoor IR Vandal Turret, Dual Voltage

Overview

HT6040K - 1000TVL Outdoor IR Vandal Turret, Dual Voltage
Also known as: 030519013956, HT6040K, SPOHT6040K

Specifications

Color: Dark Gray
Volts AC: 24
Volts DC: 12
IP/NEMA Rating: IP67
Resolution: 1000 TV lines
Type: 2.800-12 mm Lens
Color: Dark Gray
Volts DC: 12
Resolution: 1000 TV lines
Volts AC: 24
IP/NEMA Rating: IP67
Type: 2.800-12 mm Lens