Fire Alarm MC Cable, FPLP, Steel Flex, 16 AWG, 1 Solid Twisted Shielded Pair, 1000'

Item #: 0140245

Cat #: 1860R60-00

UPC: 077680132604

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16/2 AWG, 1 Solid Twisted Pair, Solid, Copper, Red, 16 Tinned Ground, 1000 Foot Reel

Overview

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16/2 AWG, 1 Solid Twisted Pair, Solid, Copper, Red, 16 Tinned Ground, 1000 Foot Reel

AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.

Also known as: 077680132604, 1860R60-00, SPF1860R6000

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Conductors: 1
Gauge: 16 AWG
Stranding: Solid
Volts AC: 300
Material: Copper
Conductors: 1
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Gauge: 16 AWG