PLATT logo

ELEMENT Thermostat, 15A, Energy use Monitoring

Item #: 0140242
Cat #: AC0057
UPC: 620713001738
$ 163.10 EA
Company wide:
60 in stock
Non-Programmable Thermostat, 120/240V, 15A, Built in GFCI, Energy Use Monitoring

Overview

Non-Programmable Thermostat, 120/240V, 15A, Built in GFCI, Energy Use Monitoring
Also known as: 620713001738, AC0057, NUHAC0057

Specifications

Volts AC: 120, 240
Color: White
Volts AC: 120, 240
Color: White

Customer Reviews

No reviews for this product
(0)