MC Cable, Aluminum Flex, 10/3 w/Ground, Stranded

Item #: 0140229

Cat #: OMNY11003A

UPC:

Company wide:
0 in stock
Documents & Guides
MC Cable, Aluminum Flex, 10/3 w/Ground, Stranded

Overview

MC Cable, Aluminum Flex, 10/3 w/Ground, Stranded

Metal Clad cables are assemblies of one or more insulated circuit conductors with or without optical fiber members enclosed in an armor of interlocking metal tape, or a smooth corrugated sheath. A plastic overall jacket can also be provided.

Also known as: OMNY11003A

Specifications

Gauge: 10 AWG
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: Aluminum
Stranding: Stranded