LED Electronic Dimmable Driver, 12 Volt DC, 20 Watt

Item #: 0140192

Cat #: DI-TD-12V-20W

UPC: 848333002687

$ 112.38 EA
Company wide:
0 in stock
Documents & Guides
LED Electronic Dimmable Driver, 12 Volt DC, 20 Watt

Overview

LED Electronic Dimmable Driver, 12 Volt DC, 20 Watt
Also known as: 848333002687, DI-TD-12V-20W, DIODITD12V20W

Specifications

Wattage: 20
Volts DC: 12
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Wattage: 20
Type: LED Driver
Dimmable: Yes
Volts DC: 12
Light Technology: LED