Panel Board, Filler Plate, 44" Width, 4 Space High

Item #: 0140187

Cat #: APP4W

UPC: 783175253272

Call for price
Company wide:
0 in stock
Documents & Guides
Panel Board, Filler Plate, 44 Inch Width, 4 Space High, Spectra Series

Overview

Panel Board, Filler Plate, 44 Inch Width, 4 Space High, Spectra Series
Also known as: 783175253272, APP4W, ABBAPP4W

Specifications

Width: 44 in
Family / Style: APP
Spaces: 4
Width: 44 in
Spaces: 4
Family / Style: APP