RFS40-63 - RFS 40-63

Item #: 0140180

Cat #: RFS40-63

UPC: 782856578314

$ 208.30 EA
Company wide:
0 in stock
Documents & Guides
RFS40-63 - RFS 40-63

Overview

RFS40-63 - RFS 40-63

Supports up to eight conductors in parallel

Also known as: 782856578314, RFS40-63, EFX553370

Features & Benefits

  • Supports up to eight conductors in parallel
  • Ensures correct spacing for optimum cooling
  • Easy to install
  • Spacers are halogen free
  • RoHS compliant

Specifications

Width: 6.890 in
Depth: 1.570 in
Material: Stainless Steel 316L
Height: 8.260 in
Width: 6.890 in
Material: Stainless Steel 316L
Depth: 1.570 in
Height: 8.260 in