
Hammond Power Solutions PH1000MBMH
Item #: 0140162
Cat #: PH1000MBMH
UPC: 803423078294
Company wide:
0
in stock
HMND PH1000MBMH CNTL 1000VA 2
Overview
HMND PH1000MBMH CNTL 1000VA 2
Also known as: 803423078294, PH1000MBMH, HMDPH1000MBMH
Specifications
| Phase: | 1 |
| Volt Amps: | 1kVA |
| Amps: | 8.700 |
| Primary Voltage: | 220/440/550, 230/460/575, 240/480/600 |
| Secondary Voltage: | 100/120, 90/110, 95/115 |
| Phase: | 1 |
| Amps: | 8.700 |
| Secondary Voltage: | 100/120, 90/110, 95/115 |
| Volt Amps: | 1kVA |
| Primary Voltage: | 220/440/550, 230/460/575, 240/480/600 |