Panel Board, Filler Plate, 44" Width, 2 Space High

Item #: 0140153

Cat #: APP2W

UPC: 783175253197

$ 394.38 EA
Company wide:
0 in stock
Documents & Guides
Panel Board, Filler Plate, 44 Inch Width, 2 Space High, Spectra Series

Overview

Panel Board, Filler Plate, 44 Inch Width, 2 Space High, Spectra Series
Also known as: 783175253197, APP2W, ABBAPP2W

Specifications

Width: 44 in
Family / Style: APP
Spaces: 2
Width: 44 in
Spaces: 2
Family / Style: APP