2x4 Adhesive Decal

Item #: 0140148

Cat #: 705.12D2B

UPC: 852679841213

Company wide:
0 in stock
Documents & Guides
Adhesive Decal, Legend: Warning, Inverter Output Connection Do Not Relocate This overcurrent Device, Dimensions: 2"x4", Color: Red, White, Black Text, Quantity: 1.

Overview

Adhesive Decal, Legend: Warning, Inverter Output Connection Do Not Relocate This overcurrent Device, Dimensions: 2"x4", Color: Red, White, Black Text, Quantity: 1.
Also known as: 852679841213, 705.12D2B, NAS705.12D2B

Specifications

Width: 2 in
Length: 4 in
Width: 2 in
Length: 4 in