CONCEPT 1Door ANSI61

Item #: 0140132

Cat #: CSD24126

UPC: 783510293970

$ 646.02 EA
Company wide:
0 in stock
Concept Single-Door Enclosures, 24.00x12.00x6.00, Gray, Steel

Overview

Concept Single-Door Enclosures, 24.00x12.00x6.00, Gray, Steel

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510293970, CSD24126, HOFCSD24126

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 12 in
Mounting: Surface
Depth: 6 in
Height: 24 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Height: 24 in
Width: 12 in
Depth: 6 in
Material: Steel