Generator, Standby, 8kW, Guardian Series, 33.3A, 240VAC, 1-PH, LP/NG *** Discontinued ***

Item #: 0140122
Cat #: 6237
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Generator, Standby, 8 kW, Guardian Series, 33.3 Amp, 240 Volt AC, 1-Phase, LP/NG *** Discontinued ***

Overview

Generator, Standby, 8 kW, Guardian Series, 33.3 Amp, 240 Volt AC, 1-Phase, LP/NG *** Discontinued ***
Also known as: 6237, GPS6237

Specifications

Wattage: 8 kW
Volts AC: 240
Mounting: Pad
Standards: California Proposition 65
Wattage: 8 kW
Mounting: Pad
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)