LITH 2FSL4-40L-EZ1-LP835-N100 FS Se

Item #: 0140085

Cat #: 2FSL440LEZ1PWS1

UPC: 888791062922

Company wide:
0 in stock
Documents & Guides
LIT 2FSL4 40L EZ1 PWS1836 - LP835 N100

Overview

LIT 2FSL4 40L EZ1 PWS1836 - LP835 N100
Also known as: 888791062922, 2FSL440LEZ1PWS1, LIT2FSL440LEZ1PWS1

Specifications

Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Volts AC Range: 120 - 277
Light Technology: LED