Acuity TWH LED 30C 1000 50K T3M 480 DDBXD

Item #: 0140081

Cat #: TWHLED30C100050KT3M480DDBXD

UPC: 753573984955

Company wide:
0 in stock
Documents & Guides
LITHONIA TWH LED 30C 1000 50K T3M 480 DDBXD

Overview

LITHONIA TWH LED 30C 1000 50K T3M 480 DDBXD
Also known as: 753573984955, TWHLED30C100050KT3M480DDBXD, LITTWHLED30C10005~

Specifications

Type: Wallpack, LED
Type: Wallpack, LED