Safety Switch, Double Throw, Heavy Duty, 600A, 240VAC, NEMA 3R

Item #: 0140064

Cat #: DT226NRK

UPC: 786685926568

$ 18493.47 EA
Company wide:
0 in stock
Documents & Guides
600 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R

Overview

600 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 786685926568, DT226NRK, CUTDT226NRK

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 600
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R