Marine Cable, Type MC-HL, 10/3, Aluminum Sheath, 600/1000V

Item #: 0140040

Cat #: 546-31-3503

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Marine Cable, Type MC-HL, 10/3, Aluminum Sheath, 600/1000V, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

Marine Cable, Type MC-HL, 10/3, Aluminum Sheath, 600/1000V, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Also known as: 546-31-3503, OKO546313503

Specifications

Gauge: 10 AWG
Conductors: 3
Color: Black
Volts AC: 600
Gauge: 10 AWG
Color: Black
Conductors: 3
Volts AC: 600