20A TR Hospital Grade Duplex Receptacle, 5-20R, Red

Item #: 0140023

Cat #: MT830-IGR

UPC: 078477508053

$ 50.46 EA
Company wide:
1 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477508053, MT830-IGR, LEVMT830IGR

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Family / Style: Lev-Lok
Color: Red
NEMA Configuration: 5-20R
Amps: 20
Family / Style: Lev-Lok