150W LED Lamp, 5000K

Item #: 0139994

Cat #: RWLED2T150SF

UPC: 019813113876

Company wide:
0 in stock
Documents & Guides
150W LED Slipfitter Lamp, 5000K

Overview

150W LED Slipfitter Lamp, 5000K

Ideal for entrance roadways, collector roads, and single-sided roads 27 year lifespan dramatically reduces maintenance and re-lamping costs. Precision optics deliver maximum downward street side lumens with uniformity and minimal glare. Industry-leading 5G vibration rating per ANSI C136.31. Easy-access electrical compartment makes wiring fast and secure. 10-Year no compromise warranty.

Also known as: 019813113876, RWLED2T150SF, RABRWLED2T150SF

Specifications

Color: Bronze
Color: Bronze