2x4 Adhesive Decal

Item #: 0139966

Cat #: 690.8E

UPC: 852679841442

Company wide:
0 in stock
Documents & Guides
Adhesive Decal, Legend: Warning, Bipolor Photovoltaic Array. disconnection of Neutral Or Grounded Conductors May Result in Overvoltage on Array or Inverter. Dimensions: 2"x4", Color: Red, White, Black Text, Quantity: 1.

Overview

Adhesive Decal, Legend: Warning, Bipolor Photovoltaic Array. disconnection of Neutral Or Grounded Conductors May Result in Overvoltage on Array or Inverter. Dimensions: 2"x4", Color: Red, White, Black Text, Quantity: 1.
Also known as: 852679841442, 690.8E, NAS690.8E

Specifications

Width: 2 in
Length: 4 in
Width: 2 in
Length: 4 in