Wireway Swivel Nipple, NEMA 12, 4" x 4" x 2"

Item #: 0139930

Cat #: F44WSC

UPC: 783510143404

$ 287.39 EA
Company wide:
0 in stock
Wireway Swivel Nipple, NEMA 12, 4 x 4 x 2 Inch

Overview

Wireway Swivel Nipple, NEMA 12, 4 x 4 x 2 Inch

Feed-Through Swivel Nipples are used for adjusting wireway to different angles. Regular type is used between adjacent wireway sections or fittings while the box entry type is used when entering an enclosure. Protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510143404, F44WSC, HOFF44WSC

Features & Benefits

  • Feed-Through Swivel Nipples are used for adjusting wireway to different angles
  • Regular type is used between adjacent wireway sections or fittings while the box entry type is used when entering an enclosure
  • Protects wires and cables against dust in a broad range of industrial applications

Specifications

Depth: 4 in
Length: 2 in
IP/NEMA Rating: IP54
Width: 4 in
Material: Steel
Depth: 4 in
IP/NEMA Rating: IP54
Material: Steel
Length: 2 in
Width: 4 in