PLATT logo

BALDOR EM3211T 3HP 230/460VAC

Item #: 0139904
Cat #: EM3211T
UPC: 781568104453
Call for price
Company wide:
0 in stock
BALDOR EM3211T 3HP 230/460VAC

Overview

BALDOR EM3211T 3HP 230/460VAC
Also known as: 781568104453, EM3211T, BLMEM3211T

Specifications

Phase: 3
Range: 1800 RPM
Volts AC: 230, 460
Horsepower: 3
Poles: 4
Mounting: Rigid
Material: Steel
Amps: 8.400
Family / Style: 3630M
Size: 182T
Phase: 3
Volts AC: 230, 460
Poles: 4
Material: Steel
Family / Style: 3630M
Range: 1800 RPM
Horsepower: 3
Mounting: Rigid
Amps: 8.400
Size: 182T

Customer Reviews

No reviews for this product
(0)