
Transformer, 500VA, Multi-Tap, with Primary Fuse Holder, Type 3AG
Item #: 0139868
Cat #: E500WA
UPC: 783472002306
$ 318.86 EA
Company wide:
0
in stock
Documents & Guides
Transformer, 500 VA, Encapsulated, 220/440 x 110, 230/460 x 115, 240/480 x 120 Volt AC, with Primary Fuse Holder, Type 3AG, with Covers, Type SBE
Overview
Transformer, 500 VA, Encapsulated, 220/440 x 110, 230/460 x 115, 240/480 x 120 Volt AC, with Primary Fuse Holder, Type 3AG, with Covers, Type SBE
Also known as: 783472002306, E500WA, SOLE500WA
Specifications
| Phase: | 1 |
| Volt Amps: | 500 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 500 |
| Primary Voltage: | 240/480, 220/440, 230/460 |