
Snap-In Connector, TechChoice, CAT 5e, Black
Item #: 0139863
Cat #: KS5EA-00
UPC: 662875604747
$ 2.37 EA
Clearance
Price good while supplies last
Company wide:
290
in stock
Documents & Guides
Snap-In Connector, TechChoice Keystone, CAT 5e, 8P8C, Channel-Rated, Color: Black.
Overview
Snap-In Connector, TechChoice Keystone, CAT 5e, 8P8C, Channel-Rated, Color: Black.
Category 5e Keystone jack, 8-position, 180 degree exit, icon compatible, T568A/B wiring, Black Package of 1. TechChoice keystone jacks and modules feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.
Also known as: 662875604747, KS5EA-00, ORTKS5EA00
Specifications
| Mounting: | Snap In |
| Color: | Black |
| Standards: | California Proposition 65 |
| Connector Type: | CAT 5E |
| Mounting: | Snap In |
| Standards: | California Proposition 65 |
| Color: | Black |
| Connector Type: | CAT 5E |