2
more

110A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On
Item #: 0139856
Cat #: BAB2110
UPC: 786679910795
$ 1885.74 EA
Company wide:
0
in stock
Documents & Guides
110 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Overview
110 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Quicklag Industrial Thermal-Magnetic Circuit Breaker, 110A, BAB type, 10 kAIC, Bolt-on mounting, Two-pole, Non-Interchangeable, 120/240V
Also known as: 786679910795, BAB2110, CUTBAB2110
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 110 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 110 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |