Reflector Trim, Adjustable, 5", Specular Clear

Item #: 0139829

Cat #: 1048

UPC: 784197010485

Company wide:
0 in stock
Documents & Guides
Reflector Trim, Adjustable, 5", Specular ClearReflector Trim, Adjustable, 5", Specular Clear

Overview

Reflector Trim, Adjustable, 5", Specular ClearReflector Trim, Adjustable, 5", Specular Clear
Also known as: 784197010485, 1048, LOL1048

Specifications

Size: 5 in
Diameter: 5 in
Size: 5 in
Diameter: 5 in