45 Amp Class K5 One-Time Fuse, 600 Volt

Item #: 0139800

Cat #: NOS-45

UPC: 051712310451

$ 103.37 EA
Company wide:
0 in stock
Documents & Guides
45 Amp Class K5 One-Time General Purpose Fuse, 600 Volt

Overview

45 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Also known as: 051712310451, NOS-45, BUSNOS45

Specifications

Amps: 45
Speed: Non-Time Delay
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Amps: 45
Volts AC: 600
Mounting: Cartridge
Speed: Non-Time Delay
Class: K5
Interrupt Rating AC: 50 kA