
Company wide:
0
in stock
Documents & Guides
Hook Up Wire, MTW/TEW, 4/0 AWG Stranded, Black
Overview
Hook Up Wire, MTW/TEW, 4/0 AWG Stranded, Black
TEW stands for Thermoplastic Equipment Wire. They are types of hook-up wire approved by the national electric code to be used in switchboards, appliances, electronic circuits, control cabinets, and the wiring of machine tools. Typically, TEW has a bare copper conductor and MTW wire has a tinned copper conductor.
Also known as: L740F01, OMNL740F01
Specifications
| Material: | Copper |
| Color: | Black |
| Gauge: | 4/0 AWG |
| Volts AC: | 600 |
| Stranding: | Stranded |
| Material: | Copper |
| Gauge: | 4/0 AWG |
| Stranding: | Stranded |
| Color: | Black |
| Volts AC: | 600 |