Combination Tip, #1

Item #: 0139734

Cat #: C115

UPC: 092644327469

Call for price
Company wide:
0 in stock
Documents & Guides
#1 Combination Tip Power Drivers - 1" (25 mm) Bits

Overview

#1 Combination Tip Power Drivers - 1" (25 mm) Bits
Also known as: 092644327469, C115, KLEC115

Specifications

Type: Installation Tool
Size: # 1
Length: 1 in
Standards: California Proposition 65
Type: Installation Tool
Length: 1 in
Size: # 1
Standards: California Proposition 65