Ballast Cover

Item #: 0139708
Cat #: 5628-500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
TBR 5628-425 BALLAST COVER WHITE FOR 4.25" CHANNEL

Overview

TBR 5628-425 BALLAST COVER WHITE FOR 4.25" CHANNEL
Also known as: 5628-500, TBR5628500

Specifications

Type: Accessory
Length: 4.250 in
Light Technology: Fluorescent
Type: Accessory
Light Technology: Fluorescent
Length: 4.250 in

Customer Reviews

No reviews for this product
(0)