ABB S804S-K50 MCB S800S 4P K 50A

Item #: 0139676

Cat #: S804S-K50

UPC:

$ 1404.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
4 POLE 50 AMP CIRCUIT BREAKER

Overview

4 POLE 50 AMP CIRCUIT BREAKER
Also known as: S804S-K50, ABBS804SK50

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Amps: 50
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 50 kA