ABB S804S-K40 MCB S800S 4P K 40A

Item #: 0139675

Cat #: S804S-K40

UPC:

$ 1404.98 EA
Company wide:
0 in stock
Documents & Guides
4 POLE 40 AMP CIRCUIT BREAKER

Overview

4 POLE 40 AMP CIRCUIT BREAKER
Also known as: S804S-K40, ABBS804SK40

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 40
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Amps: 40
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 50 kA