Power Inlet, 30A, L14-30 Twist-Lock Receptacle, 125/250VAC, NEMA 3R

Item #: 0139658

Cat #: 6340

UPC: 696471063400

$ 62.37 EA
Company wide:
6 in stock
Documents & Guides
Power Inlet, 30 Amp, L14-30R, Twist-Lock Receptacle, with Flip Lid, 125/250 Volt AC, NEMA 3R, Non-Metallic Enclosure

Overview

Power Inlet, 30 Amp, L14-30R, Twist-Lock Receptacle, with Flip Lid, 125/250 Volt AC, NEMA 3R, Non-Metallic Enclosure
Also known as: 696471063400, 6340, GPS6340

Specifications

Wattage: 7500
Mounting: Surface
Amps: 30
Volts AC: 250, 125
NEMA Configuration: L14-30R
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Wattage: 7500
Amps: 30
NEMA Configuration: L14-30R
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 250, 125
Standards: California Proposition 65