18 AWG TFN, Red w/ Black, 500'

Item #: 0139645

Cat #: 18TFNSOLREDBLAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Red w/ Black, 500 ft. Spool.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Red w/ Black, 500 ft. Spool.
Also known as: 18TFNSOLREDBLAX500

Specifications

Color: Red/Black
Gauge: 18 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Color: Red/Black
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Solid