5/8" Angled Forged Thimble Eye Bolt, 12" Length

Item #: 0139598

Cat #: P8152

UPC:

$ 16.94 EA
Company wide:
144 in stock
Documents & Guides
Forged Thimble Eye Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread, Angle Type.

Overview

Forged Thimble Eye Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread, Angle Type.
Also known as: P8152, PLHP8152

Specifications

Diameter: 5/8 in
Length: 12 in, 6 in
Material: Steel
Diameter: 5/8 in
Material: Steel
Length: 12 in, 6 in