42W 4-Pin CFL Lamp, 41K

Item #: 0139560

Cat #: S8356

UPC: 045923083563

Company wide:
0 in stock
Documents & Guides
42 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; GX24q-4 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

42 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; GX24q-4 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083563, S8356, SATS8356

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 42
Color Rendering Index (CRI): 82
Lumens: 3200
Light Technology: CFL
Dimmable: No
Base: 4-Pin (GX24q-4)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (GX24q-4)
Wattage: 42
Lumens: 3200
Dimmable: No