Machine Bolt, 7/8" Diameter, 22" Length

Item #: 0139383

Cat #: P9072

UPC:

$ 32.57 EA
Company wide:
4 in stock
Documents & Guides
Machine Bolt. Size: 7/8" Diameter, 22" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Machine Bolt. Size: 7/8" Diameter, 22" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: P9072, PLHP9072

Specifications

Length: 6 in , 22 in
Material: Steel
Diameter: 7/8 in
Length: 6 in , 22 in
Diameter: 7/8 in
Material: Steel