Machine Bolt, 7/8" Diameter, 16" Length

Item #: 0139370

Cat #: P9066

UPC:

$ 24.62 EA
Company wide:
10 in stock
Documents & Guides
Machine Bolt. Size: 7/8" Diameter, 16" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Machine Bolt. Size: 7/8" Diameter, 16" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: P9066, PLHP9066

Specifications

Length: 6 in , 16 in
Material: Steel
Diameter: 7/8 in
Length: 6 in , 16 in
Diameter: 7/8 in
Material: Steel