Wire Basket Cable Tray, 2" x 2" x 10', Steel

Item #: 0139364

Cat #: FT2X2X10ELG

UPC: 662516301363

$ 286.49 EA
Company wide:
0 in stock
Documents & Guides
Wire Basket Cable Tray, 2 Inch x 2 Inch x 10' Foot Steel

Overview

Wire Basket Cable Tray, 2 Inch x 2 Inch x 10' Foot Steel

The basket cable tray is the go-to solution for routing and supporting many cable runs. Its wire-frame composition allows air to circulate for proper cable ventilation. We have wire basket cable tray solutions for under desks, raised flooring systems, or hanging tray set-ups.

Also known as: 662516301363, FT2X2X10ELG, BLIFT2X2X10ELG

Specifications

Width: 2 in
Height: 2 in
Material: Steel
Length: 10 ft
Width: 2 in
Material: Steel
Height: 2 in
Length: 10 ft