Machine Bolt, 3/4" Diameter, 8" Length

Item #: 0139342

Cat #: P8908

UPC:

$ 7.18 EA
Company wide:
5 in stock
Documents & Guides
Machine Bolt. Size: 3/4" Diameter, 8" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Machine Bolt. Size: 3/4" Diameter, 8" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: P8908, PLHP8908

Specifications

Diameter: 3/4 in
Length: 4 in, 8 in
Material: Steel
Diameter: 3/4 in
Material: Steel
Length: 4 in, 8 in