2000W 240V Wall Heater, Bronze, w/2P stat

Item #: 0139292

Cat #: HF4420T2RP

UPC: 686334328364

$ 476.74 EA
Company wide:
0 in stock
Documents & Guides
4400 Series Low Profile Commercial Fan Forced Wall Heater, 2000W, 208V, Unit can be positioned to allow left, right or top discharge. Built in Double Pole Thermostat, Aluminum Trim/Bankers Bronze grilll.

Overview

4400 Series Low Profile Commercial Fan Forced Wall Heater, 2000W, 208V, Unit can be positioned to allow left, right or top discharge. Built in Double Pole Thermostat, Aluminum Trim/Bankers Bronze grilll.
Also known as: 686334328364, HF4420T2RP, TPIHF4420T2RP

Specifications

Wattage: 1500, 2000
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Volts AC: 240, 208
Standards: California Proposition 65
Color: Ivory
Mounting: Wall