WALLPK 52W CUTOFF C00LSAD

Item #: 0139253

Cat #: WPLEDC52/PCS

UPC: 019813762517

Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 52W CUTOFF C00L LED AND 120V SWIVEL PC BRONZE

Overview

LPACK WALLPACK 52W CUTOFF C00L LED AND 120V SWIVEL PC BRONZE
Also known as: 019813762517, WPLEDC52/PCS, RABWPLEDC52PCS

Specifications

Wattage: 52
Color: Bronze
Light Technology: LED
Wattage: 52
Light Technology: LED
Color: Bronze